- 1 HP
- 110 V
- 1,725 RPM
- w/Pump, Hose Nozzle, Valve, Tubing
- Wood Cutting Band Saw
features
- Solid cast iron table tilts up to 45°
- One-piece unitized steel body
includes
- Rip fence
- Miter gauge
| Rectangular Length Capacity x Height | 11 in x 11 in |
| Blade Size | 3/16 to 1 |
| Length | 134 in |
| Round Stock Capacity | 11 in |
| Amps | 17 A |
| Family Name | 1 HP Wood Cutting Band Saw |
| No Load SFPM | 3000 |
| Voltage Rating | 110 |
| Weight | 3330.0 LB |

