- 3/4 HP
- 110 V
- 1,725 HP
- Metal Cutting Band Saw
features
- One-piece unitized steel body
- Solid cast iron table tilts up to 45°
includes
- Rip fence
- Miter gauge
| Round Stock Capacity | 8 1/2 in |
| No Load SFPM | 200 |
| Voltage Rating | 110 |
| Blade Size | 3/16 to 3/4 |
| Length | 111 in |
| Amps | 13.5 A |
| Family Name | 3/4 HP Metal Cutting Band Saw |
| Rectangular Length Capacity x Height | 6 1/2 in x 6 1/2 in |
| Weight | 230.0 LB |

