- 70" Wide
- 19" Deep
- 19 5/8" High
- Deep Full Size Black Truck Box
features
- Deep body design
- Oversized
- Weatherproof
- Stainless steel paddle handles
- Full length, reinforced self-rising lid
- Foam weather stripping
- Heavy-duty, self-adjusting ratchet locking system
- Built-in end storage compartment with screwdriver/pliers rack
- Reversible key locking system
- Posi-lift™II high capacity gas spring
| Height | 19 5/8 in |
| Truck Type | Full Size Ford, Dodge, GM, Long and Short Wheel Base, Wide Bed Trucks |
| Height At Step | 12 in |
| Box Depth At Bottom | 19 in |
| Lid Width | 70.625 in |
| Depth | 20.875 in |
| Lid Depth | 20.875 in |
| Material | Aluminum |
| Length | 70 5/8 in |
| Color | Black |
| Box Width At Top | 70 in |
| Capacity (Volume) | 11.7 ft3 |
| Box Width At Bottom | 60 1/8 in |
| Weight | 56.5 LB |

