- 60" Wide
- 20 1/4" Deep
- 12 7/8" High
- Compact Black Truck Box
features
- Deep body design
- Foam weather stripping
- Oversized
- Weatherproof
- Stainless steel paddle handles
- Heavy-duty, self-adjusting ratchet locking system
- Posi-lift™II high capacity gas spring
- Full length, reinforced self-rising lid
- Built-in end storage compartment with screwdriver/pliers rack
- Reversible key locking system
| Box Width At Top | 60 in |
| Box Width At Bottom | 50 1/8 in |
| Height | 12 7/8 in |
| Material | Aluminum |
| Depth | 21 in |
| Capacity (Volume) | 5.8 ft3 |
| Lid Width | 60.75 in |
| Height At Step | 5.25 in |
| Lid Depth | 21 in |
| Length | 60 3/4 in |
| Color | Black |
| Box Depth At Bottom | 20 1/4 in |
| Truck Type | Ford Ranger, Mazda, GM S-10, GM S-15, GM Sonoma, Toyota Tacoma, and Nissan Frontier |
| Weight | 56.5 LB |

