- 70" Wide
- 19" Deep
- 14 1/2" High
- Fullsize Bright Truck Box
features
- Deep body design
- Oversized
- Weatherproof
- Stainless steel paddle handles
- Full length, reinforced self-rising lid
- Foam weather stripping
- Heavy-duty, self-adjusting ratchet locking system
- Built-in end storage compartment with screwdriver/pliers rack
- Reversible key locking system
- Posi-lift™II high capacity gas spring
| Box Width At Bottom | 60 1/8 in |
| Material | Aluminum |
| Box Depth At Bottom | 19 in |
| Lid Width | 70.25 in |
| Depth | 21 in |
| Truck Type | Full Size Ford, Dodge, GM, Long and Short Wheel Base, Wide Bed Trucks |
| Finish | Bright |
| Length | 70 1/4 in |
| Height At Step | 8 in |
| Lid Depth | 21 in |
| Height | 14 1/2 in |
| Capacity (Volume) | 8.8 ft3 |
| Box Width At Top | 70 in |
| Weight | 56.5 LB |

