- 60 1/4" Wide
- 20 1/4" Deep
- 12 1/2" High
- Compact Bright Truck Box
features
- Deep body design
- Oversized
- Weatherproof
- Stainless steel paddle handles
- Full length, reinforced self-rising lid
- Foam weather stripping
- Heavy-duty, self-adjusting ratchet locking system
- Built-in end storage compartment with screwdriver/pliers rack
- Reversible key locking system
- Posi-lift™II high capacity gas spring
| Lid Depth | 21 in |
| Capacity (Volume) | 6.3 ft3 |
| Box Width At Bottom | 50 1/4 in |
| Depth | 21 in |
| Height | 12 1/2 in |
| Height At Step | 6 in |
| Lid Width | 59.625 in |
| Finish | Bright |
| Length | 59 5/8 in |
| Material | Aluminum |
| Box Width At Top | 60.25 in |
| Truck Type | Ford Ranger, Mazda, GM S-10, GM S-15, GM Sonoma, Toyota Tacoma, and Nissan Frontier |
| Box Depth At Bottom | 20 1/4 in |
| Weight | 56.5 LB |

