CRC Industries, Inc.
02004
Flammable Petroleum Distillate Base 6 oz Lubricant With Extension Tube
Item #101851094
-
No Air Shipping
- Aerosol Container Type
- 6 oz Container Size
- Liquid Physical Form
- 5 Wt Oz Net Fill
description
- Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
applications
- Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
features
- Plastic safe - will not harm modern plastics, including polycarbonate,
- ABS and Noryl®,
- Prevents corrosion by displacing moisture,
- Restores resistance values and helps stop current leakage,
- NSF H2 registered for use in meat and poultry plants
compliances
- 0
| Color | Amber |
| Lubricant | Petroleum Distillate |
| VOC Content | 0 % (Consumer Product Def) |
| Water-Resistant | Yes |
| Appearance | Liquid |
| NLGI No. | N/A - Spray |
| Application | Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks. |
| Residue | Slight |
| Physical Form | Liquid |
| Propellant | Carbon Dioxide |
| Lubricant Type | Multi-Purpose |
| Flash Point | 200 °F |
| Included | Extension Tube |
| Plastic Safe | Yes |
| Base Type | Petroleum Distillate |
| Container Size | 6 oz |
| Boiling Point | 212 °F |
| Flammability | Flammable |
| Net Fill | 5 Wt Oz |
| Contains | Petroleum Distillate |
| Temperature Range [Max] | 250 °F |
| Film Type | Thin Non-Drying |
| Base Oil | Inhibited Paraffinic |
| Dielectric Strength | 51300 V |
| Container Type | Aerosol |
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Evaporation Rate | Slow |
| Odor | Mild Petroleum |
| Weight | 6.0 LB |
| EAN or UPC | 78254020044 |
-
No Air Shipping

