- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 11 Wt Oz Net Fill
description
- Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
applications
- Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
features
- Plastic safe - will not harm modern plastics, including polycarbonate,
- ABS and Noryl®,
- Prevents corrosion by displacing moisture,
- Restores resistance values and helps stop current leakage,
- NSF H2 registered for use in meat and poultry plants
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Physical Form | Liquid |
| Boiling Point | 212 °F |
| Odor | Mild Petroleum |
| Flash Point | 200 °F |
| Temperature Range [Max] | 250 °F |
| Lubricant Type | Multi-Purpose |
| Container Size | 16 oz |
| Film Type | Thin Non-Drying |
| Base Oil | Inhibited Paraffinic |
| Water-Resistant | Yes |
| Contains | Petroleum Distillate |
| Residue | Slight |
| VOC Content | 0 % (Consumer Product Def) |
| Propellant | Carbon Dioxide |
| Base Type | Petroleum Distillate |
| Application | Bearings, Cables & chains, Castings, Dies & molds, Metal parts & machinery, Forgings, Gears, Nuts & bolts, Pumps & pulleys, Springs, Saw blades, Ways & guides, Rollers & sliding mechanisms, Machined stock |
| Net Fill | 11 Wt Oz |
| Color | Amber |
| Flammability | Flammable |
| Included | Extension Tube |
| Dielectric Strength | 51300 V |
| Container Type | Aerosol |
| Appearance | Liquid |
| Evaporation Rate | Slow |
| Lubricant | Petroleum Distillate |
| Plastic Safe | Yes |
| Weight | 0.854 LB |
| EAN or UPC | 78254020051 |
-
No Air Shipping


