- Bottle Container Type
- 16 oz Container Size
- Liquid Physical Form
- 16 fl oz Net Fill
description
- Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
applications
- Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
features
- Plastic safe - will not harm modern plastics, including polycarbonate,
- ABS and Noryl®,
- Prevents corrosion by displacing moisture,
- Restores resistance values and helps stop current leakage,
- NSF H2 registered for use in meat and poultry plants
compliances
- 0
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Temperature Range [Max] | 250 °F |
| Boiling Point | 212 °F |
| Lubricant | Petroleum Distillate |
| Dielectric Strength | 51300 V |
| Appearance | Liquid |
| Physical Form | Liquid |
| Odor | Mild Petroleum |
| Flash Point | 200 °F |
| Base Type | Petroleum Distillate |
| Film Type | Thin Non-Drying |
| Application | Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks. |
| Color | Amber |
| Water-Resistant | Yes |
| Contains | Petroleum Distillate |
| Plastic Safe | Yes |
| Container Type | Bottle |
| Base Oil | Inhibited Paraffinic |
| Net Fill | 16 fl oz |
| Container Size | 16 oz |
| Evaporation Rate | Slow |
| Flammability | Not a Consumer Product |
| Residue | Slight |
| VOC Content | 0 % (Consumer Product Def) |
| Lubricant Type | Multi-Purpose |
| Weight | 1.5 LB |
| EAN or UPC | 78254020075 |

