- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Formula contains no known ozone depleting substances or VOCs. The non-chlorinated, non-flammable, plastic safe formula is an optimal alternative to CFC, HCFC and flammable contact cleaners. NSF K2 Registered.
applications
- Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
features
- Non-flammable,
- Plastic safe,
- Evaporates quickly, leaves no residue,
- Non-staining and non-corrosive,
- VOC exempt,
- NSF K2 registered for use in meat and poultry plants
| Application | Bearings, Cables & chains, Castings, Dies & molds, Metal parts & machinery, Forgings, Gears, Nuts & bolts, Pumps & pulleys, Springs, Saw blades, Ways & guides, Rollers & sliding mechanisms, Machined stock |
| KB Value | <10 |
| Included | Extension Tube |
| Base Type | HFE |
| Cleaner Type | Contact Cleaner |
| Color | Colorless |
| Evaporation Rate | Very Fast |
| Plastic Safe | Yes |
| Flammability | Nonflammable |
| VOC Content | 0 % (Consumer Product Def) |
| Net Fill | 14 Wt Oz |
| Boiling Point | 132.8 °F |
| Container Type | Aerosol |
| Dry Time | 10 sec |
| Ozone Depletion Potential | No |
| Physical Form | Liquid |
| Odor | Ethereal |
| Type | Contact Cleaner |
| Flash Point | N/A |
| Propellant | HFC-134a |
| Container Size | 16 oz |
| Dielectric Strength | 28750 V |
| Residue | No |
| Weight | 15.0 LB |
| EAN or UPC | 78254020167 |
| NSN Number | 6850-00-105-3084 |
-
No Air Shipping -
Eco-Friendly



