Effectively removes contaminants to increase operating efficiency of energized electrical equipment. It evaporates quickly, leaves no residue and has no flash or fire point. Designed and labeled to be used on equipment where energy and/or residual exists during cleaning.
applications
Energized electrical cleaner
features
Offers fast evaporation and no residue,
No flash or fire point,
Use on equipment where energy and or residual exists during cleaning,
Non-corrosive, non-staining and non-conductive,
NSF K2 registered for use in meat and poultry plants,
Contains no 1,1,1-Trichoroethane
Physical Form
Liquid
Chlorinated Solvents
Yes
Type
Degreaser
Flash Point
N/A
Propellant
Carbon Dioxide
VOC Content
0 % (Consumer Product Def)
Plastic Safe
No
Included
Extension Tube
Dry Time
30 sec
Base Type
Chlorinated
Dielectric Strength
50500 V
Container Type
Aerosol
Evaporation Rate
Very Fast
Cleaner Type
Heavy Duty Degreaser
KB Value
90
Net Fill
19 Wt Oz
Boiling Point
250 °F
Color
Clear, Colorless
Application
Energized electrical cleaner
Flammability
Nonflammable
Residue
None
Odor
Irritating
Ozone Depletion Potential
No
Container Size
20 oz
Biodegradable
No
Weight
1.5 LB
EAN or UPC
78254020181
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back