Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lectra Shield™ Long Term Corrosion Inhibitor

02031

Lectra Shield™ Long Term Corrosion Inhibitor
Item #101849931
  • 10 oz Net Fill
  • Aerosol Container
Lectra Shield™ Long Term Corrosion Inhibitor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • 10 oz Net Fill
  • Aerosol Container

description

  • Designed for machined surfaces and assemblies subjected to long periods of storage or adverse shipping conditions. Film is highly resistant to humidity and salt spray and seals out moisture completely. Long-term protection lasts up to 2 years outdoors.

applications

  • Armature storage, long term parts in storage, molds, motors, outdoor storage of raw materials & finished stock, overseas shipment protection, pipe fittings, protection of equipment subject to heat/humidity/chemicals/severely corrosive conditions.

features

  • Firm, waxy film is highly resistant to humidity and salt spray and never becomes brittle
  • Long-term protection (up to two years outdoors) for all metals during shipment or extended storage
  • Waxy film seals out moisture completely

caution

  • Extremely flammable
Flammability Extremely Flammable
Container Size 16 oz
Propellant Hydrocarbon
Container Type Aerosol
Coverage 1000 sq ft/gal
Appearance Viscous Liquid
Application Armature storage, long term parts in storage, molds, motors, outdoor storage of raw materials & finished stock, overseas shipment protection, pipe fittings, protection of equipment subject to heat/humidity/chemicals/severely corrosive conditions.
Flash Point <0 °F
Color Dark Amber
Film Type Waxy Dry Transparent
Penetrant Yes
Water Displacer Yes
Corrosion Inhibitor Indoors/Outdoors 2 years
VOC Content 623.3 g/L
Net Fill 10 oz
Weight 11.0 LB
EAN or UPC 78254020310
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison