- 11 oz Net Fill
- Aerosol Container
description
- Provides superior lubrication and corrosion protection for metal parts and assemblies stored indoors for up to 2 years. Promotes easy start-up of stored equipment. Protects all metals including copper and brass.
applications
- Chain drives, cables, overhead cranes & trolleys, conveyor systems, wire & rope, gears, lifts, dries, jigs, tools, machinery, bearings, exposed shafts & piping.
features
- Displaces moisture to prevent corrosion
- protects all metals including copper and brass
- Protects equipment and parts in storage, shipment and in process for up to two years indoors
- Promotes easy start-up of stored equipment
- High pressure lubricant that withstands up to 1,250 lb of pressure in Falex test method
| Container Type | Aerosol |
| Propellant | Carbon Dioxide |
| Application | Chain drives, cables, overhead cranes & trolleys, conveyor systems, wire & rope, gears, lifts, dries, jigs, tools, machinery, bearings, exposed shafts & piping. |
| Corrosion Inhibitor | Yes |
| Film Type | Non-Drying |
| Appearance | Creamy Liquid |
| Color | Tan |
| Water Displacer | Yes |
| Container Size | 16 oz |
| Coverage | 2000 sq ft/gal |
| Net Fill | 11 oz |
| Flash Point | 144 °F |
| Flammability | Flammable |
| Penetrant | Yes |
| VOC Content | 213.2 g/L |
| Weight | 10.0 LB |
| EAN or UPC | 78254020617 |
-
No Air Shipping


