- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Non-chlorinated, non-flammable formula helps prevent current leakage, excessive resistance, reduced performance & arcing by quickly removing contaminants. Not subject to the reporting requirements of RCRA. NSF K2 Registered.
applications
- For cable cleaning: Semi-conductive cores of high voltage cables when splicing & terminating cables.
features
- No flash or fire point,
- Evaporates rapidly, leaves no residue,
- Non-conductive, non-staining,
- Contains no 1,1,1-Trichloroethane,
- NSF K2 registered for use in meat and poultry plants
| KB Value | 125 |
| Base Type | Halogenated |
| Net Fill | 18 Wt Oz |
| Evaporation Rate | Fast |
| Container Size | 20 oz |
| Propellant | Carbon Dioxide |
| Residue | None |
| Cleaner Type | High Voltage Splice Cleaner Plus Heavy Duty Degreaser |
| Flash Point | N/A |
| Color | Clear, Colorless |
| Container Type | Aerosol |
| Dielectric Strength | 26800 V |
| Odor | Solvent |
| Dry Time | 30 sec |
| Chlorinated Solvents | No |
| Application | For cable cleaning: Semi-conductive cores of high voltage cables when splicing & terminating cables. |
| Plastic Safe | No |
| Flammability | Not a Consumer Product |
| Type | Degreaser |
| Boiling Point | 118.4 °F |
| Included | Extension Tube |
| VOC Content | 67.1 % (Consumer Product Def) |
| Physical Form | Liquid |
| Weight | 18.0 LB |
| EAN or UPC | 78254020648 |
-
Prop 65


