Skip to content Skip to navigation menu
Nonflammable Halogenated Base 20 oz Cleaner

02069

Nonflammable Halogenated Base 20 oz Cleaner
Item #101850704
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
Nonflammable Halogenated Base 20 oz Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form

description

  • A proprietary formula splice and termination cleaner that aggressively removes contaminants from high voltage cables. It is non-conductive, non-corrosive and non-staining.

applications

  • For cable cleaning: Semi-conductive cores of high voltage cables when splicing & terminating cables.

features

  • No flash or fire point,
  • Non-corrosive, non-conductive and non-staining,
  • Removes excess silicone from exposed insulation,
  • Fast evaporation, leaves no residue,
  • Prevents current leakage, excessive resistance, reduced performance and arcing at slice and termination junctions

compliances

  • 0
Container Type Aerosol
VOC Content 81.6 % (Consumer Product Def)
Appearance Liquid
Net Fill 19 Wt Oz
Physical Form Liquid
Base Type Halogenated
Cleaner Type High Voltage Splice Cleaner
Chlorinated Solvents Yes
Flammability Nonflammable
Color Clear, Colorless
Included Extension Tube
Boiling Point 118.4 °F
KB Value 91
Flash Point N/A
Dry Time 30 sec
Application Recommended for the removal of dirt, adhesives, silicones, anti-oxidation compounds & other contaminants from the semi-conductive cores of high voltage cables when splicing & terminating cables.
Residue No
Plastic Safe No
Type Cleaner
Dielectric Strength 29010 V
Container Size 20 oz
Odor Ethereal
Propellant Carbon Dioxide
Evaporation Rate Fast
Weight 18.0 LB
EAN or UPC 78254020693
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison