- Pressurized Tube With Select-A-BEAD Nozzle Container Type
- 6 oz Container Size
- Gel Physical Form
description
- Non-curing silicone compound used for electrical sealing, lubricating, protecting and insulating. Waterproofs electrical connections and components. Improves electrical performance in adverse weather conditions.
applications
- Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts.
features
- Waterproofs electrical connections and components to protect against arcing due to moisture and other contaminants,
- Improves electrical performance during adverse conditions such as rain, fog, salt spray and temperature extremes,
- Features the Select-a-BEAD® Nozzle for more accurate bead width,
- NSF H1 registered for use in meat and poultry plants
compliances
- 0
| Residue | Yes |
| Plastic Safe | Safe on most plastics |
| Flammability | Nonflammable |
| Lubricant | Silicone |
| Base Type | Silicone |
| Net Fill | 3.3 Wt oz |
| Container Size | 6 oz |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Temperature Range [Max] | 400 °F |
| Base Oil | Silicone |
| Physical Form | Gel |
| Use For | Electrical Contacts, Moisture Resistant |
| Odor | Mild |
| Lubricant Type | Silicone Lubricant |
| Dielectric Strength | >450 V/mil |
| Temperature Range [Min] | -70 °F |
| Boiling Point | >392 °F |
| Color | Opaque White |
| Contains | Silicone |
| Appearance | Gel |
| NLGI No. | 2 |
| Flash Point | >572 °F |
| Application | Electrical panels, outdoor lighting, scoreboards, traffic lights, high voltage poles, transformers, disconnects, switching mechanisms, electrical contacts, spark plugs, battery terminals, fasteners, o-rings, rubber and plastic parts. |
| Propellant | Nitrogen |
| Film Type | Non-Curing Silicone Paste |
| NLGI Grade | 2 |
| Container Type | Pressurized Tube With Select-A-BEAD Nozzle |
| VOC Content | <1 % (Consumer Product Def) |
| Weight | 0.5 LB |
| EAN or UPC | 78254020853 |
-
No Air Shipping


