CRC Industries, Inc.
02094
Extremely Flammable Silicone Base 16 oz Lubricant With Extension Tube
Item #101415014
-
Prop 65
- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 10 Wt Oz Net Fill
description
- Specially formulated to lubricate, waterproof and protect electrical components. Meets FDA Regulation CFR 21-178.3570 for incidental food contact. NSF H1 Registered.
applications
- Helps prevent corrosion to electrical equipment located in wet or harsh environments.
features
- Use on metal and non-metal surfaces,
- Low surface tension for better coverage and deeper penetration,
- NSF H1 registered for use in meat and poultry plants
| Application | Helps prevent corrosion to electrical equipment located in wet or harsh environments. |
| Physical Form | Liquid |
| Temperature Range [Min] | -40 °F |
| Net Fill | 10 Wt Oz |
| Lubricant Type | Dry Film Silicone Lubricant |
| Grade | NSF Registered H1 Food Grade |
| Boiling Point | 140 °F |
| Film Type | Dry Clear Non-Hardening |
| Propellant | Hydrocarbon |
| Flash Point | <0 °F |
| Dielectric Strength | 350 V/mil |
| Color | Clear, Water-White |
| Included | Extension Tube |
| Appearance | Liquid |
| Contains | Silicone |
| Evaporation Rate | Fast |
| Container Size | 16 oz |
| Plastic Safe | Safe on most plastics |
| VOC Content | 97 % (Consumer Product Def) |
| Lubricant | Silicone |
| Use For | Electrical Contacts, Moisture Resistant, NSF H-1 |
| Temperature Range [Max] | 400 °F |
| Flammability | Extremely Flammable |
| Residue | Yes |
| Odor | Mild Solvent |
| Base Type | Silicone |
| Container Type | Aerosol |
| Water-Resistant | Yes |
| Weight | 22.0 LB |
| EAN or UPC | 78254020945 |
-
Prop 65

