Convenient, easy, and safe product to test the functional ability of a smoke detector. SMOKE TEST also checks for obstructions or debris which clog detector vents and prevent smoke from properly entering the sensing chamber.
applications
To test the functional ability of commercial or residential smoke detectors.
features
Aerosol spray extends user reach up to 6' allowing testing to be done while standing safely on the floor
No harmful residue
Plastic Safe
Non-staining, UL® Listed
Safe for Photoelectric and ionization type detectors
caution
Tooth clutches are normally engaged when stationary
Plastic Safe
Yes
Flammability
Extremely Flammable
Boiling Point
173 °F
Flash Point
56 °F
Dry Time
1 Minute
Included
Extension Tube
Propellant
Hydrocarbon
Color
White
Residue
Yes
Container Size
6 oz
Container Type
Aerosol
Evaporation Rate
Fast
Physical Form
Liquid
Net Fill
2.5 Wt oz
VOC Content
97.5 % (Consumer Product Def)
Base Type
Alcohol
Odor
Alcohol
Weight
4.0 LB
EAN or UPC
78254021058
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back