Skip to content Skip to navigation menu
Flammable Petroleum Distillate Base 20 oz Degreaser

02120

Flammable Petroleum Distillate Base 20 oz Degreaser
Item #101850424
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form
Flammable Petroleum Distillate Base 20 oz Degreaser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Delivery Via TruckDelivery Via Truck
  • Aerosol Container Type
  • 20 oz Container Size
  • Liquid Physical Form

description

  • For cleaning where chlorinated solvents are not acceptable. High flashpoint of 185°F. Effectively removes soils with no residue build-up. Use caution on plastics.

applications

  • Electric motors, fusible disconnects, switchgears, transformers, circuits, insulators, relays, switches, air tools, mechanical brakes, clutches, chains, bearings, generators, compressors, pumps, tools, dies, molds & many other electrical/industrial equip.

features

  • Removes soils with no residue build-up,
  • Non-chlorinated, non-conductive and non-corrosive,
  • NSF K1, K2 registered for use in meat and poultry plants,
  • Zero VOC formula
Container Type Aerosol
Net Fill 15 Wt Oz
Color Clear, Water-White
Cleaner Type Non-Chlorinated Heavy Duty Degreaser
Propellant Carbon Dioxide
Base Type Petroleum Distillate
Type Cleaner
Evaporation Rate Slow
Flash Point 185 °F
Boiling Point 392 °F
Container Size 20 oz
Odor Slight Hydrocarbon
Dielectric Strength 42100 V
Appearance Liquid
Physical Form Liquid
Residue None
VOC Content 0 % (Consumer Product Def)
Application Electric motors, fusible disconnects, switchgears, transformers, circuits, insulators, relays, switches, air tools, mechanical brakes, clutches, chains, bearings, generators, compressors, pumps, tools, dies, molds & many other electrical/industrial equip.
KB Value 75
Included Extension Tube
Plastic Safe No
Ozone Depletion Potential No
Dry Time >30 min
Flammability Flammable
Chlorinated Solvents No
Weight 16.0 LB
EAN or UPC 78254021201
  • No Air ShippingNo Air Shipping
  • Delivery Via TruckDelivery Via Truck
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison