- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
features
- Plastic safe,
- Evaporates quickly, leaves no residue,
- Effectively removes soil and other contaminants from electronic components,
- Ideal for applications where lower flashpoint solvents can be used,
- NSF K2 registered for use in meat and poultry plants
| Container Size | 16 oz |
| Physical Form | Liquid |
| VOC Content | 75 % (Consumer Product Def) |
| Type | Contact Cleaner |
| Cleaner Type | Contact Cleaner |
| Application | Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers. |
| Chlorinated Solvents | No |
| Included | Extension Tube |
| Propellant | HFC-152a |
| Base Type | Petroleum Distillate |
| Net Fill | 11 Wt Oz |
| Color | Colorless |
| Dielectric Strength | 39500 V |
| Dry Time | 30 sec |
| Odor | Hydrocarbon |
| KB Value | 28 |
| Plastic Safe | Yes |
| Container Type | Aerosol |
| Residue | None |
| Boiling Point | 180 °F |
| Evaporation Rate | Fast |
| Type of Cleaner | Petroleum Distillate, Alcohol |
| Ozone Depletion Potential | No |
| Flammability | Extremely Flammable |
| Flash Point | 16 °F |
| Weight | 0.874 LB |
| EAN or UPC | 78254021300 |
| NSN Number | 6850-01-534-8820 |
-
No Air Shipping


