- Aerosol Spray Can Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Suitable for cleaning sensitive electronics and electrical equipment. Evaporates quickly, leaves no residue and is safe to use on all plastics. Use where lower flashpoint cleaners are acceptable. NSF K2 Registered.
applications
- Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers.
features
- Plastic safe,
- Evaporates quickly, leaves no residue,
- Effectively removes soil and other contaminants from electronic components,
- Ideal for applications where lower flashpoint solvents can be used,
- NSF K2 registered for use in meat and poultry plants
compliances
- 0
caution
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Check local regulations for special storage requirements
| Type of Cleaner | Petroleum Distillate, Alcohol |
| Cleaner Type | Contact Cleaner |
| Odor | Solvent |
| Residue | None |
| Color | Clear, Colorless |
| Net Fill | 14 fl oz |
| Appearance | Liquid |
| Ozone Depletion Potential | No |
| Flash Point | <0 °F |
| Base Type | Petroleum Distillate |
| VOC Content | 74.9 % (Consumer Product Def) |
| Dry Time | 30 sec |
| Type | Cleaner |
| Flammability | Not a Consumer Product |
| Container Size | 16 oz |
| Container Type | Aerosol Spray Can |
| Application | Telephones, PCs, relays, edge connectors, tape heads, busbars, circuits, contacts, printed circuit boards, switches & breakers. |
| Physical Form | Liquid |
| Boiling Point | 104 °F |
| KB Value | 29 |
| Evaporation Rate | Fast |
| Dielectric Strength | 30500 V |
| Chlorinated Solvents | No |
| Plastic Safe | Yes |
| Weight | 13.0 LB |
| EAN or UPC | 78254021331 |
-
No Air Shipping


