Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals.
Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
features
Fast cleaning action for the removal of dirt, light oils and other contaminants,
Non-conductive and non-corrosive,
NSF K2 registered for use in meat and poultry plants,
Evapoarates quickly, leaves no residue,
Test on plastics,
Item restricted from sale in CA (use California VOC compliant formula #02240)
Chlorinated Solvents
Yes
Flammability
Nonflammable
Dry Time
30 sec
Dielectric Strength
26100 V
Container Type
Aerosol
Residue
None
Type of Cleaner
Electrical
Net Fill
13 Wt Oz
Propellant
Carbon Dioxide
Flash Point
N/A
Color
Clear, Colorless
Base Type
Trans-1,2-Dichloroethylene
Included
Extension Tube
Physical Form
Liquid
Boiling Point
118.4 °F
Evaporation Rate
Fast
Odor
Slight Ethereal
Plastic Safe
Safe on most plastics
VOC Content
66.5 % (Consumer Product Def)
Container Size
16 oz
KB Value
64
Type
Contact Cleaner
Cleaner Type
Precision Cleaner
Application
Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
Weight
0.88 LB
EAN or UPC
78254021409
No Air Shipping
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back