- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Removes contaminants from the semi-conductive core of high voltage cables. Replaces 1,1,1-Trichloroethane without sacrificing performance. Non-flammable, no residue and fast evaporation. NSF K2 Registered.
applications
- Semi-conductive cores of high voltage cables when splicing & terminating cables.
features
- Removes wire pulling compounds, antioxidation compounds, and semi-conductive particles which can remain on cable after removal of insulation,
- Non-corrosive, non-conductive and non-staining,
- NSF K2 registered for use in meat and poultry plants,
- Offers fast evaporation and leaves no residue,
- Non-flammable,
- Contains no known ozone depleting chemical
compliances
- 0
| Evaporation Rate | Fast |
| Flammability | Not a Consumer Product |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Application | Semi-conductive cores of high voltage cables when splicing & terminating cables. |
| Included | Extension Tube |
| Plastic Safe | No |
| Residue | No |
| Color | Colorless |
| Odor | Irritating |
| Base Type | Chlorinated |
| Dielectric Strength | 41100 V |
| Physical Form | Liquid |
| Boiling Point | 250.3 °F |
| Ozone Depletion Potential | No |
| Cleaner Type | High Voltage Splice Cleaner |
| Flash Point | N/A |
| Net Fill | 16 Wt Oz |
| Type | Cleaner |
| VOC Content | 2 % (Consumer Product Def) |
| KB Value | 96 |
| Chlorinated Solvents | No |
| Appearance | Liquid |
| Propellant | Carbon Dioxide |
| Dry Time | 3 to 4 min |
| Weight | 0.75 LB |
| EAN or UPC | 78254021508 |
-
No Air Shipping


