CRC Industries, Inc.
02170
Flammable Petroleum Distillate Base 16 oz Cleaner
Item #102191017
-
No Air Shipping
- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Splice & termination cleaner with the benefits of a high flashpoint of 205°F. An alternative to chlorinated cable cleaning products.
applications
- Semi-conductive cores of high voltage cables when splicing & terminating cables.
features
- Perfect for splicing and termination applications that require a high flashpoint,
- Alternative to chlorinated cable cleaning products,
- Non-chlorinated, non-corrosive, non-conductive and non-staining,
- Zero VOCs
compliances
- 0
| Flammability | Flammable |
| Base Type | Petroleum Distillate |
| Boiling Point | 430 °F |
| Physical Form | Liquid |
| Net Fill | 11 Wt Oz |
| Propellant | Carbon Dioxide |
| Ozone Depletion Potential | No |
| Plastic Safe | Safe on most plastics |
| Chlorinated Solvents | No |
| Container Size | 16 oz |
| Residue | No |
| Cleaner Type | High Voltage Splice Cleaner |
| Application | Semi-conductive cores of high voltage cables when splicing & terminating cables. |
| Dielectric Strength | 45700 V |
| Appearance | Liquid |
| Type | Cleaner |
| Color | Clear |
| Dry Time | >10 min |
| Included | Extension Tube |
| Flash Point | 204 °F |
| Odor | Mild Hydrocarbon |
| VOC Content | 0 % (Consumer Product Def) |
| Container Type | Aerosol |
| Evaporation Rate | Very Fast |
| KB Value | 25 |
| Weight | 12.0 LB |
| EAN or UPC | 78254021706 |
-
No Air Shipping

