- Aerosol Container Type
- 20 oz Container Size
- Liquid Physical Form
description
- Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula is designed for energized equipment use only.
applications
- Use on energized electric motors, fusible disconnects, switchgears, transformers, circuits, insulators, relays, and switches.
features
- Non-staining, non-corrosive and non-conductive,
- Designed for energized equipment use only,
- Fast evaporation and leaves no residue,
- NSF K2 registered for use in meat and poultry plants
| Boiling Point | 250 °F |
| Cleaner Type | Electrical Parts Cleaner |
| Propellant | Carbon Dioxide |
| Base Type | Chlorinated |
| KB Value | 95 |
| Flammability | Nonflammable |
| Ozone Depletion Potential | No |
| Container Size | 20 oz |
| Appearance | Liquid |
| Odor | Irritating |
| VOC Content | 0 % (Consumer Product Def) |
| Chlorinated Solvents | Yes |
| Dry Time | 30 sec |
| Included | Extension Tube |
| Physical Form | Liquid |
| Net Fill | 19 Wt Oz |
| Container Type | Aerosol |
| Type | Cleaner |
| Evaporation Rate | Fast |
| Color | Colorless |
| Application | Use on energized electric motors, fusible disconnects, switchgears, transformers, circuits, insulators, relays, and switches. |
| Residue | None |
| Plastic Safe | No |
| Flash Point | N/A |
| Dielectric Strength | 37500 V |
| Weight | 18.0 LB |
| EAN or UPC | 78254021805 |
-
Prop 65


