CRC Industries, Inc.
02190
PF Precision Cleaner
Item #101697799
-
No Air Shipping -
Pre-Packed Quantities
- 16 oz Aerosol
- Strong Cleaning Action, Fast Evaporation And No Residue
- No Flash or Fire Points and Is Safe to Use on Plastics
- VOC Exempt
description
- Contact cleaner with effective cleaning action, fast evaporation and leaves no residue. No flash or fire point and is safe to use on all plastics. NSF K2 Registered.
applications
- Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors.
features
- No flash point
- Fast evaporation
- Plastic safe
- Low VOC content
- Strong cleaning action
- No residue
- 360° spray valve – spray in the up or down position
- NSF K2 registered for use in meat and poultry plants
- CARB, OTC, LADCO and RoHS Complaint
| Application | Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, busbars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors. |
| Container Size | 16 oz |
| VOC Content | Exempt |
| Plastic Safe | Won't Damage Sensitive Plastics |
| Container Type | Aerosol |
| Chlorinated Solvents | Yes |
| Dielectric Strength | 29,000 V |
| Flammability | Nonflammable |
| Type | Cleaner |
| Ozone Depletion Potential | Class 2 |
| Evaporation Rate | Fast |
| Residue | None |
| Net Fill | 14 oz |
| Flash Point | N/A |
| Weight | 14.0 LB |
| EAN or UPC | 78254021904 |
-
No Air Shipping -
Pre-Packed Quantities


