Skip to content Skip to navigation menu
Nonflammable HFE Base 16 oz Cleaner

02200

Nonflammable HFE Base 16 oz Cleaner
Item #101850706
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
Nonflammable HFE Base 16 oz Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Delivery Via TruckDelivery Via Truck
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form

description

  • High purity, fast penetrating formula aggressively dissolves grease, dust, lint, oils, etc. from most non-plastic surfaces. It has no flash or fire point, evaporates rapidly and leaves no residue.

applications

  • Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors.
  • Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.

features

  • No flash or fire point
  • Evaporates quickly and leaves no residue
  • Removes flux and polar soils
  • Non-conductive and non-corrosive
  • Restricted from sales in CA
Cleaner Type Electronic Component Cleaner
Flammability Nonflammable
Residue None
Type Cleaner
VOC Content 66.5 % (Consumer Product Def)
Propellant Carbon Dioxide
Net Fill 13 Wt Oz
Color Clear, Colorless
Base Type HFE
Included Extension Tube
Plastic Safe Safe on Most Plastics. Do Not Use on Polycarbonate Plastics
KB Value 64
Application Contacts, metal switches, motors, relays, generators, edge connectors, busbars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
Evaporation Rate Fast
Flash Point N/A
Container Type Aerosol
Boiling Point 118 °F
Ozone Depletion Potential No
Dry Time 30 sec
Appearance Liquid
Physical Form Liquid
Odor Slight Ethereal
Container Size 16 oz
Dielectric Strength 26100 V
Weight 15.0 LB
EAN or UPC 78254022000
  • Delivery Via TruckDelivery Via Truck
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison