Skip to content Skip to navigation menu
Flammable Petroleum Distillate Base 16 oz Lubricant With Extension Tube

03003

Flammable Petroleum Distillate Base 16 oz Lubricant With Extension Tube
Item #101889964
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill
Flammable Petroleum Distillate Base 16 oz Lubricant With Extension Tube
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Aerosol Container Type
  • 16 oz Container Size
  • Liquid Physical Form
  • 11 Wt Oz Net Fill

description

  • Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity or condensation. Cleans, lubricates, penetrates and loosens corrosion.

applications

  • Electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, hand tools, modern plastics and insulators.

features

  • No VOCs,
  • Plastic safe - Will not harm modern plastics, including polycarbonates,
  • ABS and Noryl®,
  • NSF H2 registered for use in meat and poultry plants,
  • Restores resistance values and helps stop current leakage,
  • Helps restore water damaged electrical equipment
Flammability Flammable
Temperature Range [Max] 250 °F
Base Oil Petroleum
VOC Content 0 % (Consumer Product Def)
Appearance Liquid
Physical Form Liquid
Application Electrical connectors, relays, circuit breakers, transformers, switchgear, motors, hinges, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, hand tools, modern plastics and insulators.
Boiling Point 212 °F
Evaporation Rate Slow
Film Type Thin Non-Drying
Base Type Petroleum Distillate
Propellant Carbon Dioxide
Flash Point 200 °F
Use For Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe
Container Type Aerosol
Included Extension Tube
Plastic Safe Yes
Lubricant Type Multi-Purpose
Odor Mild Petroleum
Net Fill 11 Wt Oz
Container Size 16 oz
Residue Yes
Dielectric Strength 51300 V
Color Amber
Contains Petroleum Distillate
Weight 0.6 LB
EAN or UPC 78254030036
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison