CRC Industries, Inc.
03004
3-36® Multi-Purpose Lubricant & Corrosion Inhibitor
Item #101850408
-
No Air Shipping -
Eco-Friendly
- 5 oz Net Fill
- Aerosol Container
- Liquid Appearance
- Petroleum
description
- A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.
applications
- Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
features
- Penetrates through corrosion to loosen frozen parts
- Will not leave a sticky residue
compliances
- 0
| Color | Clear/Blue-Green |
| Propellant | Carbon Dioxide |
| Plastic Safe | Safe on most plastics |
| Container Type | Aerosol |
| Appearance | Liquid |
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Film Type | Non-Drying |
| Water-Resistant | Excellent |
| Contains | Petroleum |
| Lubricant Type | Multi-Purpose |
| Temperature Range [Max] | 250 °F |
| Flash Point | 192 °F |
| Dielectric Strength | 38,800 V |
| Net Fill | 5 oz |
| Flammability | Flammable |
| Base Oil | Petroleum |
| Evaporation Rate | Slow |
| Odor | Pleasant |
| Lubricant | Petroleum Base |
| Container Size | 6 oz |
| Application | Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc. |
| Weight | 50.0 LB |
| EAN or UPC | 78254030043 |
-
No Air Shipping -
Eco-Friendly


