CRC Industries, Inc.
03005
3-36® Multi-Purpose Lubricant & Corrosion Inhibitor
Item #101889962
-
No Air Shipping
- 16 oz Aerosol Can
- 11 oz Net Fill
- NSF H2 Registered
- 250 °F Max Temperature
- Clear/Blue-Green Color
description
- A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.
applications
- Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
features
- Drives out moisture and leaves a thin, long lasting film to protect against corrosion,
- NSF H2 registered for use in meat and poultry plants, Loosens frozen parts,
- Lubricates without leaving a sticky residue, VOC compliant
| Contains | Petroleum |
| Temperature Range [Max] | 250 °F |
| Net Fill | 11 Wt Oz |
| Base Type | Petroleum |
| Appearance | Liquid |
| Color | Clear, Blue-Green |
| Propellant | Carbon Dioxide |
| Lubricant | Petroleum Base |
| Container Type | Aerosol |
| Application | Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc. |
| VOC Content | 0 % (Consumer Product Def) |
| Physical Form | Liquid |
| Evaporation Rate | Slow |
| Lubricant Type | Multi-Purpose |
| Boiling Point | 380 °F |
| Water-Resistant | Excellent |
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Odor | Pleasant |
| Container Size | 16 oz |
| Film Type | Non-Drying |
| Temperature Range [Min] | -50 °F |
| Flash Point | 192 °F |
| Plastic Safe | No |
| Included | Extension Tube |
| Flammability | Flammable |
| Base Oil | Petroleum |
| Residue | Yes |
| Dielectric Strength | 38800 V |
| Weight | 0.87 LB |
| EAN or UPC | 78254030050 |
-
No Air Shipping

