- 16 oz Trigger Bottle
- NSF H2 Registered
- 250 °F Max Temperature
- Clear/Blue-Green Color
description
- A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.
applications
- Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
features
- Drives out moisture and leaves a thin, long lasting film to protect against corrosion,
- NSF H2 registered for use in meat and poultry plants, Loosens frozen parts,
- Lubricates without leaving a sticky residue, VOC compliant
| Container Type | Trigger Bottle |
| Lubricant | Petroleum Base |
| Physical Form | Liquid |
| Dielectric Strength | 38800 V |
| Contains | Petroleum |
| Base Type | Petroleum |
| Temperature Range [Max] | 250 °F |
| Plastic Safe | No |
| Odor | Pleasant |
| Evaporation Rate | Slow |
| Color | Clear, Blue-Green |
| VOC Content | 0 % (Consumer Product Def) |
| Flammability | Not a Consumer Product |
| Film Type | Non-Drying |
| Appearance | Liquid |
| Lubricant Type | Multi-Purpose |
| Container Size | 16 oz |
| Temperature Range [Min] | -50 °F |
| Flash Point | 192 °F |
| Application | Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc. |
| Residue | Yes |
| Net Fill | 16 fl oz |
| Boiling Point | 380 °F |
| Use For | Corrosion Resistant, Electrical Contacts, Moisture Resistant, Penetrant, Plastic Safe |
| Base Oil | Petroleum |
| Water-Resistant | Excellent |
| Weight | 11.0 LB |
| EAN or UPC | 78254030074 |

