- 3 oz Net Fill
- Aerosol Container
- Penetrating Lubricant
description
- An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
| Container Size | 6 oz |
| Evaporation Rate | Moderate |
| Base Type | Petroleum |
| VOC Content | 203 g/L |
| Color | Red |
| Net Fill | 3 oz |
| Film Type | Thin Non-Drying |
| Propellant | Carbon Dioxide |
| Lubricant Type | Penetrating |
| Flash Point | 147 °F |
| Container Type | Aerosol |
| Dielectric Strength | 35,200 V |
| Appearance | Liquid |
| Weight | 10.0 LB |
| EAN or UPC | 78254030166 |

