- Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
description
- Removes baked on fiber gaskets, gasket adhesives and sealants. Dissolves and aids removal of paints, lacquers, adhesives, and varnish. Contains no methylene chloride.
applications
- Motors, pumps, flanges, metal, and stone
features
- Reduces the need for excessive scraping,
- Loosens carbon deposits,
- NSF C3 Registered for use in meat and poultry plants,
- Contains no methylene chloride
| Container Size | 16 oz |
| Odor | Solvent |
| Physical Form | Liquid |
| Residue | No |
| Application | Motors, pumps, flanges, metal, and stone |
| Included | Extension Tube |
| Type | Remover |
| Cleaner Type | Paint and Decal Remover |
| Flash Point | -4.0 °F |
| Plastic Safe | No |
| Flammability | Not a Consumer Product |
| VOC Content | 47.5 % (Consumer Product Def) |
| Container Type | Aerosol |
| Chlorinated Solvents | Yes |
| Color | Hazy |
| Ozone Depletion Potential | No |
| Net Fill | 12 Wt Oz |
| Propellant | Hydrocarbon |
| Boiling Point | 132.8 °F |
| Dielectric Strength | N/A |
| Solvency | 136 |
| Base Type | Organic Solvents |
| Evaporation Rate | Fast |
| Weight | 1.3 LB |
| EAN or UPC | 78254030173 |
-
Prop 65


