- Aerosol Container Type
- 24 oz Container Size
- 16.25 Wt Oz Net Fill
- Liquid Physical Form
description
- A general purpose quick tack adhesive especially formulated to bond to many foils, plastics, papers, foams, metals, cardboards and cloths. Utilizes a unique web spray applicator.
applications
- Labeling boxes & machinery, sealing & re-sealing boxes & packages for shipment, hanging insulation, repair of furniture & display materials as well as general interior maintenance.
features
- Minimal soak-in,
- Good water resistence,
- VOC Compliant,
- Versatile enough to create both high strength and temporary bonds,
- Utilizes unique web spray applicator
compliances
- 0
| Color | White |
| Plastic Safe | Yes (Test in A Small, Inconspicuous Area First) |
| Evaporation Rate | Slow |
| Container Type | Spray Aerosol |
| Tack Range Time [Min] | 3 min |
| Temperature Range [Min] | -20 °F |
| Included | Extension Tube |
| Cure Speed Time | 24 h |
| Flash Point | -4 °F |
| Boiling Point | 95 °F |
| Base Type | Solvent |
| Tack Range Time [Max] | 5 min |
| Residue | Yes |
| Flammability | Extremely Flammable |
| Dry Time | 1 h |
| Bond Time | 5 min |
| Net Fill | 16.25 Wt oz |
| VOC Content | 35.8 % (Consumer Product Def) |
| Container Size | 24 oz |
| Temperature Range [Max] | 123 °F |
| Propellant | Hydrocarbon |
| Physical Form | Liquid |
| Weight | 1.417 LB |
| EAN or UPC | 78254030180 |
-
Prop 65


