- 13 oz Net Fill
- Aerosol Container
- Penetrating Lubricant
description
- An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- Quickly dissolves rust, scale, gum, grease and corrosion
- Contains no known ozone-depleting chemicals
- 360° spray valve – can be sprayed in the up or down position (#03020)
- NSF H2 registered
- VOC compliant
| Color | Red |
| Flash Point | 147 °F |
| Base Type | Petroleum |
| Net Fill | 13 oz |
| Container Type | Aerosol |
| Propellant | Carbon Dioxide |
| Film Type | Thin Non-Drying |
| Appearance | Liquid |
| Corrosion Inhibitor | Yes |
| Lubricant Type | Penetrating |
| Container Size | 16 oz |
| Chlorinated Solvents | No |
| Plastic Safe | No |
| Residue | Non-Drying |
| Evaporation Rate | Moderate |
| Dielectric Strength | 35,200 V |
| Penetrant | Yes |
| VOC Content | 203 g/L |
| Weight | 1.0 LB |
| EAN or UPC | 78254030203 |
-
Prop 65


