- 1 gal Net Fill
- Bottle Container
- Penetrating Lubricant
description
- An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- Quickly dissolves rust, scale, gum, grease and corrosion
- Contains no known ozone-depleting chemicals
- 360° spray valve – can be sprayed in the up or down position (#03020)
- NSF H2 registered
- VOC compliant
| Chlorinated Solvents | No |
| Lubricant Type | Penetrating |
| Penetrant | Yes |
| Flash Point | 147 °F |
| Plastic Safe | No |
| Net Fill | 1 gal |
| Residue | Non-Drying |
| VOC Content | 206.4 g/L |
| Film Type | Non-Drying Oil |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| Corrosion Inhibitor | Yes |
| Dielectric Strength | 35,200 V |
| Color | Red |
| Appearance | Liquid |
| Base Type | Petroleum |
| Container Type | Bottle |
| Container Size | 1 gal |
| Evaporation Rate | Moderate |
| Flammability | Combustible |
| Weight | 32.0 LB |
| EAN or UPC | 78254030210 |
-
Prop 65


