There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
Industrial strength, low viscosity, super penetrant
Designed to quickly loosen and free seized, bound or frozen fasteners
Quickly dissolves rust, scale, gum, grease and corrosion
Does not contain any ozone-depleting substances
compliances
0
Dielectric Strength
35,200 V
Plastic Safe
No
Flammability
Combustible
Residue
Non-Drying
Flash Point
147 °F
Container Size
5 gal
Corrosion Inhibitor
Yes
Color
Red
Film Type
Non-Drying Oil
Application
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
Chlorinated Solvents
No
Container Type
Pail
Base Type
Hydrocarbon
Evaporation Rate
Moderate
Lubricant Type
Penetrating
Appearance
Liquid
Net Fill
5 gal
Penetrant
Yes
VOC Content
206.4 g/L
Weight
38.0 LB
EAN or UPC
78254030227
Eco-Friendly
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back