- 55 gal Net Fill
- Drum Container
- Penetrating Lubricant
description
- An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- Industrial strength, low viscosity, super penetrant
- Designed to quickly loosen and free seized, bound or frozen fasteners
- Quickly dissolves rust, scale, gum, grease and corrosion
compliances
- 0
| Chlorinated Solvents | No |
| Color | Red |
| Base Type | Hydrocarbon |
| Evaporation Rate | Moderate |
| Film Type | Non-Drying Oil |
| Corrosion Inhibitor | Yes |
| VOC Content | 206.4 g/L |
| Container Type | Drum |
| Penetrant | Yes |
| Plastic Safe | No |
| Lubricant Type | Penetrating |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| Flash Point | 147 °F |
| Dielectric Strength | 35,200 V |
| Residue | Non-Drying |
| Flammability | Combustible |
| Appearance | Liquid |
| Net Fill | 55 gal |
| Container Size | 55 gal |
| Weight | 430.0 LB |
| EAN or UPC | 78254030234 |
-
No Air Shipping


