- Aerosol Spray Can Container Type
- 16 oz Container Size
description
- An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- NSF H2 registered for use in meat and poultry plants,
- Lubricating residue prevents corrosion,
- Low VOC formula,
- Loosens rusted, corroded, frozen parts
| Boiling Point | 311 °F |
| Flammability | Not a Consumer Product |
| Base Type | Hydrocarbon |
| Lubricant Type | Penetrating |
| Evaporation Rate | Moderate |
| Dielectric Strength | 35200 V |
| Penetrant | Yes |
| Net Fill | 13 fl oz |
| Appearance | Liquid |
| Container Size | 16 oz |
| Residue | Yes |
| Physical Form | Liquid |
| Color | Red |
| Flash Point | 147 °F |
| Container Type | Aerosol Spray Can |
| Plastic Safe | No |
| Film Type | Non-Drying Oil |
| VOC Content | 24 % (Consumer Product Def) |
| KB Value | 61 |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| Odor | Pleasant Pine |
| Corrosion Inhibitor | Yes |
| Chlorinated Solvents | No |
| Contains | Hydrocarbon |
| Weight | 1.0 LB |
| EAN or UPC | 78254030241 |
-
Prop 65


