There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests.
applications
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
Quickly dissolves rust, scale, gum, grease and corrosion
Contains no known ozone-depleting chemicals
360° spray valve – can be sprayed in the up or down position (#03020)
compliances
0
Dielectric Strength
35,200 V
Penetrant
Yes
Film Type
Non-Drying Oil
Application
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
Net Fill
8 fl oz
Chlorinated Solvents
No
Residue
Non-Drying
Base Type
Hydrocarbon
Color
Red
Plastic Safe
No
Flammability
Combustible
Appearance
Liquid
VOC Content
206.4 g/L
Container Type
Can
Evaporation Rate
Moderate
Container Size
8 oz
Lubricant Type
Penetrating
Flash Point
147 °F
Corrosion Inhibitor
Yes
Weight
12.0 LB
EAN or UPC
78254030258
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back