- Aerosol Container Type
- 20 oz Container Size
description
- A unique penetrant that immediately drops the temperature of the area in contact with the spray. The freeze shock action cracks rusted surfaces allowing it to reach deeper & work more effectively than other penetrants.
applications
- Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
features
- NSF H2 registered for use in meat and poultry plants,
- VOC compliant,
- Loosens frozen metal parts,
- Dissolves rust and corrosion
| Flash Point | 147 °F |
| Lubricant Type | Penetrating |
| Evaporation Rate | Moderate |
| Odor | Pleasant Pine |
| Film Type | Thin Non-Drying |
| Net Fill | 11.5 Wt oz |
| Container Type | Aerosol |
| Flammability | Extremely Flammable |
| VOC Content | 12.5 % (Consumer Product Def) |
| Residue | Yes |
| Propellant | HFC-152a |
| KB Value | 61 |
| Boiling Point | 311 °F |
| Physical Form | Liquid |
| Appearance | Liquid |
| Included | Extension Tube |
| Color | Orange |
| Plastic Safe | No |
| Dielectric Strength | 35200 V |
| Base Type | Petroleum |
| Application | Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms. |
| Container Size | 20 oz |
| Weight | 10.0 LB |
| EAN or UPC | 78254030272 |
-
Prop 65


