- Spray, Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 10 Wt Oz Net Fill
description
- Silicone fluid with superior lubrication and temperature viscosity characteristics. Use on all metallic and non-metallic surfaces. Reduces friction and galling even on metal-to-metal contact areas.
applications
- Plant conveyors, guides and rails, mold release agents, vending machines, electric motors and rollers and sliding mechanisms
features
- NSF H2 registered for use in meat and poultry plants,
- Clear, non-staining, Dry film resists moisture,
- Convenient 360° valve,
- High grade release and parting agent
| VOC Content | 60 % (Consumer Product Def) |
| Color | Clear, Colorless |
| Odor | Mild Solvent |
| Container Size | 16 oz |
| Temperature Range [Min] | -100 °F |
| Net Fill | 10 Wt Oz |
| Container Type | Spray, Aerosol |
| Flash Point | 1.4 °F |
| Water-Resistant | Yes |
| Base Oil | Silicone |
| Appearance | Liquid |
| Temperature Range [Max] | 450 °F |
| Film Type | Dry Film |
| Physical Form | Liquid |
| Lubricant Type | Dry Film Silicone Lubricant |
| Use For | NSF H-2, Sliding Surfaces, Temperature, High |
| Contains | Silicone |
| Evaporation Rate | Fast |
| Application | Plant conveyors, guides and rails, mold release agents, vending machines, electric motors and rollers and sliding mechanisms |
| Boiling Point | 123 °F |
| Plastic Safe | Safe on most plastics |
| Base Type | Silicone |
| Residue | Yes |
| Included | Extension Tube |
| Flammability | Extremely Flammable |
| Propellant | HFC-152a |
| Weight | 1.1 LB |
| EAN or UPC | 78254030302 |
-
Prop 65


