- Aerosol Container Type
- 16 oz Container Size
- Emulsion Physical Form
- 13 Wt Oz Net Fill
description
- Heavy duty silicone lubricant that is non-flammable & NSF H1 registered for incidental food contact. Eliminates sticking & binding and is safe to use on most surfaces.
applications
- Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators.
features
- Forms a white emulsion that is odorless and non-staining,
- Lubricates and protects in most metal to non-metal applications,
- NSF H1 registered for incidental food contact,
- Plastic safe,
- Non-hardening film minimizes corrosion and provides excellent lubricity,
- Reduces galling and friction,
- Non-flammable,
- Features Perma-Lock® 2-way integrated actuator that will not detach
compliances
- 0
| Container Type | Aerosol |
| Net Fill | 13 Wt Oz |
| Temperature Range [Min] | 0 °F |
| Odor | Mineral Oil |
| Color | Milky White |
| Temperature Range [Max] | 400 °F |
| Film Type | Silicone |
| Boiling Point | 212 °F |
| Plastic Safe | Yes |
| Grade | NSF Registered H1 Food Grade |
| Application | Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, linkages, locks, pulleys, timers, rubber seals, tools, & ceramic insulators. |
| VOC Content | 10.1 % (Consumer Product Def) |
| Base Type | Silicone |
| Appearance | Emulsion |
| Container Size | 16 oz |
| Acidity (pH) | 9.7 |
| Physical Form | Emulsion |
| Contains | Silicone |
| Residue | Yes |
| Flammability | Nonflammable |
| Propellant | Hydrocarbon |
| Lubricant Type | Silicone Lubricant |
| Flash Point | N/A |
| Included | Extension Tube |
| Evaporation Rate | Slow |
| Weight | 11.0 LB |
| EAN or UPC | 78254030357 |
-
Eco-Friendly -
No Air Shipping



