- 16 oz Aerosol Can
- 10 oz Net Fill
- NSF H1 Registered
- 0 to 450 °F Temperature Range
description
- This NSF H1 registered versatile grease is designed for heavy load applications requiring a long grease life. It protects equipment against rust, oxidation & wear. Resists throw-off, shear breakdown as well as water & detergent wash out.
applications
- FOR USE BY: Bakeries, Bottlers, Breweries, Canneries, Dairies
features
- NSF H1 registered for incidental food contact,
- Features Perma-Lock® 2-way integrated actuator that will not detach,
- Excellent adhesion resists throw-off and shear breakdown,
- Resistant to water, salt spray and detergent,
- Designed for high load applications requiring a long grease life,
- Protects equipment against rust, oxidation and wear
| Flash Point | 17.6 °F |
| Flammability | Extremely Flammable |
| Container Type | Aerosol |
| Color | White Cream |
| NLGI Grade | 2 |
| NLGI No. | 2 |
| Application | FOR USE BY: Bakeries, Bottlers, Breweries, Canneries, Dairies |
| Physical Form | Grease |
| Residue | Yes |
| Temperature Range [Min] | 0 °F |
| Lubricant Type | Food Grade Lubricant |
| Net Fill | 10 Wt oz |
| Propellant | Hydrocarbon |
| Boiling Point | 201 °F |
| Plastic Safe | Yes |
| Film Type | Grease |
| Temperature Range [Max] | 450 °F |
| Evaporation Rate | Moderate |
| Grade | NSF Registered H1 Food Grade, NLGI Grade 2 |
| Included | Extension Tube |
| Container Size | 16 oz |
| Odor | Petroleum |
| Base Type | Aluminum Complex |
| VOC Content | 70 % (Consumer Product Def) |
| Base Oil | Mineral Oil |
| Appearance | Grease |
| Weight | 0.828 LB |
| EAN or UPC | 78254030388 |
-
No Air Shipping -
HACCP Friendly



