- 16 oz Aerosol Can
- 10 oz Net Fill
- NSF H1 Registered
- -40 to 400 °F Temperature Range
- Clear Color
description
- Multi-purpose silicone spray for food processing and handling applications. Forms a colorless, odorless, non-staining film. Eliminates binding and sticking in most metal to non-metal applications. Meets FDA Regulation CFR 21-178.3570. NSF H1 Registered.
applications
- Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
features
- It forms a colorless, odorless, non-staining film that lubricates and insulates most metal to non-metal applications,
- Silicone film eliminates binding and sticking, while protecting most surfaces,
- Excellent release agent and lubricant for all surfaces,
- NSF H1 registered for incidental food contact,
- Safe on most plastics,
- Reduces galling and friction,
- Features Perma-Lock® 2-way integrated actuator that will not detach
| Odor | Mild Solvent |
| Water-Resistant | Yes |
| Film Type | Dry Film |
| Lubricant | Silicone Fluid |
| Base Type | Silicone |
| Included | Extension Tube |
| Propellant | HFC-152a |
| Grade | NSF Registered H1 Food Grade |
| Temperature Range [Min] | -40 °F |
| Boiling Point | 149 °F |
| Flash Point | <0 °F |
| Family Name | Food Grade Silicone |
| Appearance | Liquid |
| Container Size | 16 oz |
| Color | Clear, Water-White |
| Flammability | Extremely Flammable |
| Net Fill | 10 Wt Oz |
| Plastic Safe | Safe on most plastics |
| Evaporation Rate | Fast |
| Residue | Yes |
| Temperature Range [Max] | 400 °F |
| Container Type | Spray, Aerosol |
| VOC Content | 60 % (Consumer Product Def) |
| Contains | Silicone |
| Application | Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators. |
| Base Oil | Silicone |
| Physical Form | Liquid |
| Use For | NSF H-1, Sliding Surfaces |
| Lubricant Type | Dry Film Silicone Lubricant |
| Weight | 0.917 LB |
| EAN or UPC | 78254030401 |
-
Prop 65


