- 5 gal Pail
- NSF H1 Registered
- -40 to 400 °F Temperature Range
- Clear Color
description
- Multi-purpose silicone spray for food processing and handling applications. Forms a colorless, odorless, non-staining film. Eliminates binding and sticking in most metal to non-metal applications. Meets FDA Regulation CFR 21-178.3570. NSF H1 Registered.
applications
- Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
features
- With exclusive Perma-Lock® actuator
- Colorless and odorless
- Safe on most plastics
- Nonstaining film
- Excellent release agent
- Eliminates binding and sticking
- Protects most metal-to-nonmetal applications
- This product is labeled extremely flammable
- Read and observe the special usage warning on the label
- Do not apply while equipment is energized
- Meets FDA regulation 21 CFR 178.3570
- NSF H1 registered for incidental food contact
| Odor | Solvent |
| Water-Resistant | Yes |
| Use For | NSF H-1, Sliding Surfaces |
| Temperature Range [Max] | 400 °F |
| Application | Food Machinery, Multi-Purpose |
| Flammability | Extremely Flammable |
| Color | Clear/Water-White |
| Lubricant Type | Multi-Purpose |
| Residue | Dry Film |
| Film Type | Dry Clear Non-Hardening |
| Base Oil | Silicone |
| Dielectric Strength | 350 V/mil |
| Net Fill | 5 gal |
| Family Name | Food Grade Silicone |
| Appearance | Liquid |
| Flash Point | <0 °F |
| Container Size | 5 gal |
| Container Type | Pail |
| Lubricant | Silicone Fluid |
| VOC Content | 649.3 g/L |
| Contains | Silicone |
| Evaporation Rate | Fast |
| Plastic Safe | May Be Harmful to Some Plastics |
| Temperature Range [Min] | -40 °F |
| Weight | 32.0 LB |
| EAN or UPC | 78254030418 |
-
Prop 65


