- 55 gal Drum
- NSF H1 Registered
- -40 to 400 °F Temperature Range
- Clear Color
description
- Multi-purpose silicone spray for food processing and handling applications. Forms a colorless, odorless, non-staining film. Eliminates binding and sticking in most metal to non-metal applications. Meets FDA Regulation CFR 21-178.3570. NSF H1 Registered.
applications
- Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
features
- It forms a colorless, odorless, non-staining film that lubricates and insulates most metal to non-metal applications,
- Silicone film eliminates binding and sticking, while protecting most surfaces,
- Excellent release agent and lubricant for all surfaces,
- NSF H1 registered for incidental food contact,
- Safe on most plastics,
- Reduces galling and friction
| Residue | Yes |
| VOC Content | 97 % (Consumer Product Def) |
| Lubricant Type | Dry Film Silicone Lubricant |
| Container Size | 55 gal |
| Temperature Range [Max] | 400 °F |
| Net Fill | 55 Gal |
| Grade | NSF Registered H1 Food Grade |
| Lubricant | Silicone Fluid |
| Contains | Silicone |
| Physical Form | Liquid |
| Water-Resistant | Yes |
| Temperature Range [Min] | -40 °F |
| Appearance | Liquid |
| Plastic Safe | May Be Harmful to Some Plastics |
| Application | Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators. |
| Use For | NSF H-1, Sliding Surfaces |
| Container Type | Drum |
| Base Oil | Silicone |
| Boiling Point | 118 °F |
| Dielectric Strength | 350 V/mil |
| Odor | Mild Solvent |
| Evaporation Rate | Fast |
| Flash Point | <0 °F |
| Color | Clear, Water-White |
| Base Type | Silicone |
| Flammability | Not a Consumer Product |
| Family Name | Food Grade Silicone |
| Film Type | Dry Clear Non-Hardening |
| Weight | 346.0 LB |
| EAN or UPC | 78254030425 |
-
Prop 65


