CRC Industries, Inc.
03044
Flammable PTFE Base 16 oz Lubricant With Extension Tube
Item #101849767
-
Prop 65
- Spray, Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 10 Wt Oz Net Fill
description
- Contains PTFE, the advanced Dry Film lubricant technology from DuPont®. Penetrates and bonds to most surfaces. Prevents sticking, reducing friction and wear and is highly resistant to oil, dust and dirt build-up. NSF H2 Registered.
applications
- Hinges, locks, catches, pulleys, conveyors, machine parts, chutes & slides, coin mechanisms, window guides, drawers, rollers, control buttons, switches, electrical wires & harnesses.
features
- Penetrates and bonds to most surfaces including metal, wood, rubber, plastic and glass,
- Forms a micro-thin film that prevents sticking, reducing friction and wear,
- NSF H2 registered for use in meat and poultry plants,
- Resists dirt and dust build-up
| Propellant | Hydrocarbon |
| Container Size | 16 oz |
| Physical Form | Liquid |
| Temperature Range [Max] | 450 °F |
| Film Type | Micro-Thin & Dry |
| Flash Point | <20 °F |
| Flammability | Flammable |
| VOC Content | 98 % (Consumer Product Def) |
| Boiling Point | 118 °F |
| Residue | Yes |
| Use For | Penetrant, Sliding Surfaces |
| Lubricant Type | Dry Film Lubricant |
| Base Oil | PTFE |
| Evaporation Rate | Fast |
| Water-Resistant | Yes |
| Contains | PTFE |
| Base Type | PTFE |
| Appearance | Liquid |
| Odor | Alcohol |
| Temperature Range [Min] | -40 °F |
| Plastic Safe | Yes |
| Container Type | Spray, Aerosol |
| Application | Hinges, locks, catches, pulleys, conveyors, machine parts, chutes & slides, coin mechanisms, window guides, drawers, rollers, control buttons, switches, electrical wires & harnesses. |
| Included | Extension Tube |
| Net Fill | 10 Wt Oz |
| Color | Hazy White |
| Weight | 1.0 LB |
| EAN or UPC | 78254030449 |
-
Prop 65

