CRC Industries, Inc.
03045
Power Lube® Industrial High Performance Lubricant w/ PTFE
Item #101843265
-
Prop 65
- Spray, Aerosol Container Type
- 16 oz Container Size
- Liquid Physical Form
- 11 Wt Oz Net Fill
description
- POWER LUBE is a high performance, multi-purpose lubricant that utilizes PTFE and extreme pressure additives to provide unparalleled lubricating performance. It has twice the load carrying capacity of most general purpose lubricants.
applications
- Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors and fans.
features
- Increases the life and operating efficiency of parts and equipment,
- Withstands extreme load carrying situations,
- NSF H2 registered for use in meat and poultry plants,
- Displaces moisture and seals out corrosion
| Lubricant Type | Multi-Purpose |
| Container Size | 16 oz |
| Contains | Petroleum Solvent |
| Color | Light Amber, White Precipitate |
| Odor | Wintergreen |
| Temperature Range [Max] | 300 °F |
| VOC Content | 0 % (Consumer Product Def) |
| Flash Point | <20 °F |
| Residue | Yes |
| Appearance | Liquid |
| Film Type | Wet |
| Application | Bearings, gears, linkages, motors, chains, cables, rollers, guide bars, pulleys, cams, valves, ball joints, hinges, slides, cutting tools, taps, dies, pistons, handling equipment, conveyors, hoists, lifts, doors and fans. |
| Base Oil | Petroleum |
| Flammability | Extremely Flammable |
| Physical Form | Liquid |
| Container Type | Spray, Aerosol |
| Boiling Point | 134.2 °F |
| Use For | Corrosion Resistant, Sliding Surfaces |
| Evaporation Rate | Fast |
| Plastic Safe | No |
| Propellant | Hydrocarbon |
| Base Type | Petroleum Solvent |
| Included | Extension Tube |
| Net Fill | 11 Wt Oz |
| Weight | 12.0 LB |
| EAN or UPC | 78254030456 |
-
Prop 65

