- 16 oz Aerosol Can
- 10 oz Net Fill
- NSF H1 Registered
- 350 °F Max Temperature
- Clear/Light Amber Color
description
- A special blend of synthetic lubricants, solvents and Molybdenum designed to keep chains and wire rope in peak operating condition.
applications
- Low speed conveyor, drive chains, hoists, winches, pulleys, cushion pins, rollers, garage doors, bushings, seals, o-rings, and come-alongs.
features
- Extends the working life of chains and wire rope and reduces wear caused by friction and corrosion,
- NSF H2 registered for use in meat and poultry plants,
- Can be applied with guards in place to eliminate costly downtime,
- Resists water wash-off and high-temperature sling off
| Lubricant Type | Chain and Wire Rope Lubricant |
| Film Type | Non-Drying |
| Temperature Range [Min] | 25 °F |
| Base Oil | Synthetic |
| Contains | Molybdenum Disulfide |
| Evaporation Rate | Very Slow |
| Propellant | Hydrocarbon |
| Plastic Safe | May Be Harmful to Some Plastics |
| Base Type | Petroleum |
| Flammability | Extremely Flammable |
| Use For | Corrosion Resistant, Penetrant, Sliding Surfaces |
| Appearance | Liquid |
| Residue | Yes |
| Physical Form | Liquid |
| Container Size | 16 oz |
| Included | Extension Tube |
| Odor | Mild Solvent |
| Container Type | Aerosol |
| Application | Low speed conveyor, drive chains, hoists, winches, pulleys, cushion pins, rollers, garage doors, bushings, seals, o-rings, and come-alongs. |
| Lubricant | Molybdenum Disulfide |
| Temperature Range [Max] | 350 °F |
| Flash Point | <0 °F |
| Boiling Point | 95 °F |
| Color | Clear, Light Amber |
| Water-Resistant | Very Good |
| VOC Content | 92.1 % (Consumer Product Def) |
| Net Fill | 10 Wt Oz |
| Weight | 0.774 LB |
| EAN or UPC | 78254030500 |
-
No Air Shipping


